OZ Gedney IBC-200 Conduit Bushing, Insulated, Threaded, 2", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    IBC-200
  • Rexel Part Number:

    202413
  • UPC:

    783126302004

Conduit Hardware, Bushings, Insulating, Trade Size: 2 Inch, Material: Malleableiron, Connection Type: Threaded, Maximum Temperature Rating: 150 Degree C, Features: For Rigid And Imc, Outside Diameter: 2 13/16 Inch, Width: 15/16 Inch

$ 16.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # IBC-200

Rexel Part # 202413

UPC 783126302004

UNSPSC 39121312

Diameter 2 in

Material Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch