OZ Gedney IBC-300 Conduit Bushing, Insulated, Threaded, 3", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    IBC-300
  • Rexel Part Number:

    202465
  • UPC:

    78312630240

Conduit Bushing, Insulated, 3 Inch, Threaded, Impact Resistant, Maximum Temperature Rating: 105 Degree Celsius, Non-Metallic, For use with Rigid Metal and IMC Conduit

$ 47.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # IBC-300

Rexel Part # 202465

UPC 78312630240

UNSPSC 39121312

Diameter 3 in

Material Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch