Heyco 2049 Bushing, Type: Snap-In, Diameter: 0.500", Non-Metallic

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    2049
  • Rexel Part Number:

    682411
  • UPC:

Bushing, Type: Snap-In, Diameter: 0.500 Inch, Non-Metallic, Black

$ 4.21 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # 2049

Rexel Part # 682411

UPC

UNSPSC 39121312

Color Black

Diameter 0.500 in

Material Non-Metallic

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch