Heyco 2198 Bushing, Type: Snap-In, Diameter: 1.250", Non-Metallic

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    2198
  • Rexel Part Number:

    722054
  • UPC:

Bushing, Type: Snap-In, Diameter: 1.250 Inch, Non-Metallic, Black

$ 9.65 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # 2198

Rexel Part # 722054

UPC

UNSPSC 31171600

Color Black

Diameter 1.250 in

Material Non-Metallic

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch