Heyco 2300 Bushing, Type: Snap-In, Diameter: 1.750", Non-Metallic

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    2300
  • Rexel Part Number:

    527231
  • UPC:

Bushing, Type: Snap-In, Diameter: 1.750 Inch, Non-Metallic, Black

$ 15.65 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # 2300

Rexel Part # 527231

UPC

UNSPSC 39131707

Color Black

Diameter 1.750 in

Material Non-Metallic

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch