Hubbell-Raco 1136 Threaded Conduit Bushing, Insulated, Malleable, 1-1/2"

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    1136
  • Rexel Part Number:

    50851
  • UPC:

    05016901136

1-1/2", Insulated Bushing, Threaded, Impact Resistant, Non-Metallic. For use with Rigid Metal and IMC Conduit, Maximum Temperature Rating: 105 Degree C

$ 1,399.71 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 1136

Rexel Part # 50851

UPC 05016901136

UNSPSC 39121312

Diameter 1 1/2 in

Material Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch