Steel City BI-908 Bushing, Insulated, Size: 3", Material/Finish: Iron/Zinc

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    BI-908
  • Rexel Part Number:

    6851
  • UPC:

    78599140287

Bushing, Insulated, Size: 3 Inch, Material/Finish: Iron/Zinc

$ 5,917.63 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # BI-908

Rexel Part # 6851

UPC 78599140287

UNSPSC 39121312

Diameter 3 in

Material Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch