Eaton M22-XDH-SRG Component Button Plate Set, M22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22-XDH-SRG
  • Rexel Part Number:

    473818
  • UPC:

    786685273082

Component Button Plate Set. Type: Extended. Inscription: None. Color: 3-Pack (Black, Green, Red). For use with M22 Series Non-Illuminated, Extended, Buttonless Operators.

$ 6.75 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22-XDH-SRG

Rexel Part # 473818

UPC 786685273082

UNSPSC 39122221

Color Black

Family / Style M22

Mounting 22.5 mm

Type Extended

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch