Eaton M22-XDL-G Component Button Plate, Green, M22

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    M22-XDL-G
  • Rexel Part Number:

    675020
  • UPC:

    786685272658

Component Button Plate. Color: Green. Type: Flush. Inscription: None. For use with M22 Series Illuminated, Flush, Buttonless Operators.

$ 1.95 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # M22-XDL-G

Rexel Part # 675020

UPC 786685272658

UNSPSC 39122221

Color Green

Family / Style M22

Mounting 22.5 mm

Type Flush

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch