Burndy YC25L12 Thin C-Tap Connector, 1 - 2 AWG (Run), 12 - 2 AWG (Tap), Copper

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YC25L12
  • Rexel Part Number:

    157418
  • UPC:

    781810040171

Burndy; Line Tap; Yc-l, Thin-wall; Size: 1.75 In Length X 09 In Thickness X 0.62in Dimension B X 0.5 In Dimension C; Conductor Size: 1, 1/0, 2 Awg Run; Tap Size: 12, 10, 8, 6, 5, 4, 3, 2 Awg; Voltage Rating: 600 V; Material: Wrought Copper;die Index: 14 Element A (mechanical), 14m Element A (hydraulic); Shape: C; Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: Md6, Our840 And Md7-34r Tool, W27vt Die, (3); Hydraulic: Bct500, Y500ct, Bat500 Tool, Wc25 Die, (2); Y35, Y39, Y750, Y45, Y46 Tool, Uc25 Die, (1); Number Of Ribs: 2; Wire Strip Length: 1-13/16 In; Color Code: Orange

$ 9.23 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YC25L12

Rexel Part # 157418

UPC 781810040171

UNSPSC 39121427

Gauge 2

Material Copper

Type C-Tap Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch