Burndy YC2C4 C-Tap Connector, Wire Range: 2 to 2 AWG, Copper

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YC2C4
  • Rexel Part Number:

    350818
  • UPC:

    781810112250

C-Tap Connector, Wire Range: 8 AWG to 2 MCM, 3/4 Inch C-Tap Length, (Run) 2 AWG (Tap) 8 AWG to 4 AWG, Copper

$ 10.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YC2C4

Rexel Part # 350818

UPC 781810112250

UNSPSC 39121427

Gauge 2

Material Copper

Type C-Tap Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch