Burndy YCHC2TC2 C-Tap Connector, Wire Range: 6 to 2 AWG, Copper

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YCHC2TC2
  • Rexel Part Number:

    298797
  • UPC:

    78181001381

C-Tap Connector, Wire Range: 6 AWG to 10 AWG, (Run) 6 AWG to 14 AWG (Tap), Copper

$ 7.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YCHC2TC2

Rexel Part # 298797

UPC 78181001381

UNSPSC 39121427

Gauge 6

Material Copper

Type C-Tap Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch