Burndy YGHC26C26 C-Tap Connector, Wire Range: 1 to 2/0 AWG, Copper

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YGHC26C26
  • Rexel Part Number:

    101976
  • UPC:

    78181022103

C-Tap Connector, Wire Range: 1 AWG to 2/0 AWG, 3/8 Inch Rod, (Run) 1 AWG to 2/0 AWG (Tap), Copper

$ 15.21 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YGHC26C26

Rexel Part # 101976

UPC 78181022103

UNSPSC 39121427

Gauge 1

Material Copper

Type C-Tap Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch