Burndy YGHC34C26 Copper Compression C-Connector, 300-500 Kcmil

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    YGHC34C26
  • Rexel Part Number:

    114115
  • UPC:

    781810221068

Copper Compression C Connector, 300-500 Kcmil, 3/4" Rod (run) & 6 Awg(sol) - 2/0awg(str) (tap) Run - Mm): 150 -240 Sq-mm; Conductor Size (run - Range): 300 - 500 Kcmil; Conductor Type: Run: Commercial Stranded Copper, Metric Copper; Tap: Commercial Stranded Copper, Metric Copper; Conductor Size (tap Range): 6 - 2/0 Awg; Shape: C

$ 32.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # YGHC34C26

Rexel Part # 114115

UPC 781810221068

UNSPSC 39121427

Gauge 300

Material Copper

Type C-Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch