NSI Tork CT-105 C-Tap Connector, Copper, 12 - 5 AWG, Color Code Green

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    CT-105
  • Rexel Part Number:

    277720
  • UPC:

    662381098047

C-Tap Compression Connector, Copper, 12 - 4 AWG, Color Code Green, 12 AWG Tap

$ 991.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # CT-105

Rexel Part # 277720

UPC 662381098047

UNSPSC 39121428

Conductors 2

Gauge 12

Material Copper

Type C-Tap

Place your Will Call order by clicking the cart button next to the appropriate Branch