Penn-Union CCT 44 6-4 AWG Press-On Lug

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    CCT 44
  • Rexel Part Number:

    268358
  • UPC:

    785037266024

Press-On Lug, Copper, Type CCT, Run Conductor Diameter Range: .162 - .232", Run Conductor Range: 6 Solid - 4 Stranded, Tap Conductor Range: 4 Solid - 4 Stranded. Tap Conductor Diameter Range: .204 - .232".

$ 6.47 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # CCT 44

Rexel Part # 268358

UPC 785037266024

UNSPSC 39121448

Conductors 9

Gauge 6

Material Copper

Type Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch