Milbank 304614-SC3RA-SP Current Transformer, Cabinets, NEMA 3R, 46H x 30W x 14D, Aluminum

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    304614-SC3RA-SP
  • Rexel Part Number:

    326404
  • UPC:

    78457221485

Current Transformer, Cabinets, NEMA 3R, 46 Inch Heigth x 30 Inch Width x 14.5 Inch Depth, TC-5 Aluminum

$ 1,787.56 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 304614-SC3RA-SP

Rexel Part # 326404

UPC 78457221485

UNSPSC 39121324

Family / Style CT30

IP/NEMA Rating 3R

Material Aluminum

Mounting Surface

Phase 3

Product Depth 14 1/2 in

Product Height 46 in

Product Width 30 in

Type Current Transformer Cabinet

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch