Milbank 363612-CT3R-SP4 Current Transformer, Cabinets, NEMA 3R, 36H x 36W x 12D, Steel

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    363612-CT3R-SP4
  • Rexel Part Number:

    425819
  • UPC:

    78457228586

Current Transformer, Cabinets, NEMA 3R, 36 Inch Heigth x 36 Inch Width x 12 Inch Depth, Steel

$ 1,252.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # 363612-CT3R-SP4

Rexel Part # 425819

UPC 78457228586

UNSPSC 39121300

Family / Style CT36

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Product Depth 12 in

Product Height 36 in

Product Width 36 in

Type Current Transformer Cabinet

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch