Milbank CT364811-HC Current Transformer, Cabinets, NEMA 3R, 48H x 36W x 11D, Steel

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    CT364811-HC
  • Rexel Part Number:

    395633
  • UPC:

    78457211232

Current Transformer, Cabinets, NEMA 3R, 48 Inch Heigth x 36 Inch Width x 11 Inch Depth, Steel

$ 2,089.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # CT364811-HC

Rexel Part # 395633

UPC 78457211232

UNSPSC 39121102

Family / Style CT36

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 3

Product Depth 11 in

Product Height 48 in

Product Width 36 in

Type Current Transformer Cabinet

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch