Hoffman A1200NECT Current Transformer Enclosure, Hinged Cover, 48" x 48" x 12", NEMA 3R

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A1200NECT
  • Rexel Part Number:

    93723
  • UPC:

    783510149246

Current Transformer Enclosure, Hinged Cover, NEMA 3R, Double Door, Size/Dims: 48" x 48" x 12", Material/Finish: Aluminum

$ 2,224.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A1200NECT

Rexel Part # 93723

UPC 783510149246

UNSPSC 39121319

IP/NEMA Rating 3R

Mounting Surface

Product Depth 12 in

Product Height 48 in

Product Width 48 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch