Hoffman A483611HCT Current Transformer Enclosure, NEMA 3R, 48" x 36" x 11"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A483611HCT
  • Rexel Part Number:

    245249
  • UPC:

    783510427498

Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel, HxWxD: 48" x 36" x 11"

$ 826.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A483611HCT

Rexel Part # 245249

UPC 783510427498

UNSPSC 39121319

IP/NEMA Rating 3R

Mounting Surface

Product Depth 11 in

Product Height 48 in

Product Width 36 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch