Hoffman A484814HCT Enclosure, Current Transformer, 48"x48"x14", Hinge Cover, NEMA 3R

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A484814HCT
  • Rexel Part Number:

    105187
  • UPC:

    783510153069

Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 48" x 48" x 14".

$ 1,082.88 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A484814HCT

Rexel Part # 105187

UPC 783510153069

UNSPSC 39121319

IP/NEMA Rating 3R

Mounting Surface

Product Depth 14 in

Product Height 48 in

Product Width 48 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch