Cooper B-Line 484811 RTCT Current Transformer Enclosure, Screw Cover, NE

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    484811 RTCT
  • Rexel Part Number:

    616638
  • UPC:

    782051408720

Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 48" x 48" x 11".

$ 1,517.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 484811 RTCT

Rexel Part # 616638

UPC 782051408720

UNSPSC 39121102

IP/NEMA Rating 3R

Mounting Surface

Product Depth 11 in

Product Height 48 in

Product Width 48 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch