Hoffman A363011CT Current Transformer Enclosure, Screw Cover, NEMA 3R

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A363011CT
  • Rexel Part Number:

    195580
  • UPC:

    783510475093

Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 36" x 30" x 11".

$ 321.96 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A363011CT

Rexel Part # 195580

UPC 783510475093

UNSPSC 39121319

Family / Style A3630

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Product Depth 11 in

Product Height 36 in

Product Weight 114 lb

Product Width 30 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch