Hoffman A483611CT Current Transformer Enclosure, 48" x 36" x 11", Screw Cover, NEMA 3R

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A483611CT
  • Rexel Part Number:

    83855
  • UPC:

    783510475291

Current Transformer Enclosure, Screw Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 48" x 36" x 11"

$ 568.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A483611CT

Rexel Part # 83855

UPC 783510475291

UNSPSC 39121319

IP/NEMA Rating 3R

Mounting Surface

Product Depth 11 in

Product Height 48 in

Product Width 36 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch