Cooper B-Line BX-8 Flex/Cable Fastener, Cable Range: 0.375" - 0.706", Max Flange: 5/32"

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BX-8
  • Rexel Part Number:

    269683
  • UPC:

    78101101402

Flex/Cable Fastener, Cable Range: 0.375 - 0.706 Inch, Max Flange: 5/32 Inch, Steel

$ 64.57 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BX-8

Rexel Part # 269683

UPC 78101101402

UNSPSC 39121705

Material Steel

Size 0.375 - 0.706 in

Type Flex Fastener

Place your Will Call order by clicking the cart button next to the appropriate Branch