Erico Caddy PCS1 Drop Wire Cable/Conduit Clip, Wire: #8 - #12, MC/AC: 14-2 thru 12-3

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    PCS1
  • Rexel Part Number:

    19743
  • UPC:

    782856502807

Flexible cable support from #8-#12 drop wire for MC/AC 14-2 through 12-3 with ground up to .600 O.D. Static Load: 25 lbs. Standard Packaging Quantity: 100.

$ 63.09 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # PCS1

Rexel Part # 19743

UPC 782856502807

UNSPSC 39121701

Material Steel

Size #8

Type Clip

Place your Will Call order by clicking the cart button next to the appropriate Branch