Allen-Bradley 1799-DNETSCON Plug/Locking Screws, 5-Position, Open Style, for DeviceNet

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1799-DNETSCON
  • Rexel Part Number:

    41130
  • UPC:

    61259827904

Plug/Locking Screws, 5 Position, Open Style for DeviceNet

$ 21.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1799-DNETSCON

Rexel Part # 41130

UPC 61259827904

UNSPSC 32151909

Family / Style DeviceNet

Type Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch