Allen-Bradley 888N-D65AF1-1 Power Receptacles, 600V, 10A, Rated, 6 Pin, Female, 1m Cable

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    888N-D65AF1-1
  • Rexel Part Number:

    37566
  • UPC:

    66207447424

Power Receptacle, 600 Volt 10 Amp, Female, 6 Pin, 1 meter Cable, Mini QD Connection, 1/2 Inch-14 NPT

$ 36.51 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 888N-D65AF1-1

Rexel Part # 37566

UPC 66207447424

UNSPSC 32151905

Amps 10

Family / Style 888N

Gender Female

Length 1 m

Thread 1/2 in NPT

Type Power Receptacle

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch