Greenlee 704 Heavy Duty Cable Cutter

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    704
  • Rexel Part Number:

    40509
  • UPC:

    783310245643

Heavy-Duty Cable Cutter, Length: 21", Weight: 3.01 lbs, Capacity: 350 kcmil Copper, 500 kcmil Aluminum, 1-3/4" Communication Cable, Frequent Use: 250 kcmil Copper, 350 kcmil Aluminum

$ 166.67 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # 704

Rexel Part # 40509

UPC 783310245643

UNSPSC 27111512

Length 21 in

Type Cutter

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch