Klein 63020 Multi-Cable Cutter

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    63020
  • Rexel Part Number:

    47137
  • UPC:

    092644630200

Multi-Cable Cutter, Capacity: Copper Wire (Up to 12 AWG), Stainless Steel (Up to .032"), Stranded Copper Wire (Up to 8 AWG), Multi-Conductor Cable (Up to 1/2"), Coaxial Cable (RG-6 Quad, RG-59, RG-62), Length: 7"

$ 25.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # 63020

Rexel Part # 47137

UPC 092644630200

UNSPSC 23241616

Gauge 12

Type Cutter

Place your Will Call order by clicking the cart button next to the appropriate Branch