Lapp S1109 Liquidtight Cable Gland, Strain-Relief, Thread: PG9

  • Mfr/Brand Name:

    Lapp
  • Mfr Number:

    S1109
  • Rexel Part Number:

    30859
  • UPC:

Liquidtight Cable Gland, Strain-Relief, Thread: PG9, Cable Range: 0.138 - 0.315 Inch, Non-Metallic, Gray

$ 146.46 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lapp

Mfr Part # S1109

Rexel Part # 30859

UPC

UNSPSC 39131707

Color Gray

Material Non-Metallic

Size 0.138 - 0.315

Thread PG9

Type Cable Gland

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch