Lapp S1229 Liquidtight Cable Gland, Strain-Relief, Thread: PG29

  • Mfr/Brand Name:

    Lapp
  • Mfr Number:

    S1229
  • Rexel Part Number:

    130656
  • UPC:

Liquidtight Cable Gland, Strain-Relief, Thread: PG29, Cable Range: 0.433 - 0.787 Inch, Non-Metallic, Gray

$ 4.25 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lapp

Mfr Part # S1229

Rexel Part # 130656

UPC

UNSPSC 39131707

Color Gray

Material Non-Metallic

Size 0.433 - 0.787 in

Thread PG29

Type Cable Gland

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch