Lapp S1516 Liquidtight Cable Gland, Strain Relief, Metric: M25 x 1.5

  • Mfr/Brand Name:

    Lapp
  • Mfr Number:

    S1516
  • Rexel Part Number:

    377834
  • UPC:

Liquidtight Cable Gland, Strain Relief, Metric: M25 x 1.5, Cable Range: 0.354 - 0.669 Inch, Non-Metallic, Gray

$ 235.95 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lapp

Mfr Part # S1516

Rexel Part # 377834

UPC

UNSPSC 31163100

Color Gray

Material Non-Metallic

Size 0.354 - 0.669 in

Thread M25

Type Cable Gland

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch