Lapp S2101 Liquidtight Cable Gland, Strain-Relief, Size: 1", Non-Metallic

  • Mfr/Brand Name:

    Lapp
  • Mfr Number:

    S2101
  • Rexel Part Number:

    53422
  • UPC:

Liquidtight Cable Gland, Strain-Relief, Size: 1 Inch, Cable Range: 0.748 - 1.0 Inch, Non-Metallic, Black

$ 6.36 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lapp

Mfr Part # S2101

Rexel Part # 53422

UPC

UNSPSC 27110000

Color Black

Diameter 1 in

Material Non-Metallic

Size 0.748 - 1.0 In

Type Cable Gland

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch