Lapp S2513 Liquidtight Cable Gland, Strain Relief, Metric: M20 x 1.5

  • Mfr/Brand Name:

    Lapp
  • Mfr Number:

    S2513
  • Rexel Part Number:

    99303
  • UPC:

Liquidtight Cable Gland, Strain Relief, Metric: M20 x 1.5, Cable Range: 0.276 - 0.512 Inch, Non-Metallic, Black

$ 152.84 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lapp

Mfr Part # S2513

Rexel Part # 99303

UPC

UNSPSC 26121600

Color Black

Material Non-Metallic

Size 0.276 - 0.512 in

Thread M20

Type Cable Gland

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch