Lapp S2516 Liquidtight Cable Gland, Strain Relief, Metric: M25 x 1.5

  • Mfr/Brand Name:

    Lapp
  • Mfr Number:

    S2516
  • Rexel Part Number:

    19355
  • UPC:

Liquidtight Cable Gland, Strain Relief, Metric: M25 x 1.5, Cable Range: 0.354 - 0.669 Inch, Non-Metallic, Black

$ 2.21 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lapp

Mfr Part # S2516

Rexel Part # 19355

UPC

UNSPSC 39131707

Color Black

Material Non-Metallic

Size 0.354 - 0.669 In

Thread M25

Type Cable Gland

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch