Appleton 20A2F0505 Cable Gland, Size: 20, NPT: 1/2", Nickel Plated Brass

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    20A2F0505
  • Rexel Part Number:

    250724
  • UPC:

    78138124878

Cable Gland, Size: 20, NPT: 1/2 Inch, Cable Range: .26 to .55 Inch, Nickel Plated Brass, For Use With Unarmored Cable

$ 34.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 20A2F0505

Rexel Part # 250724

UPC 78138124878

UNSPSC 39121431

Diameter 1/2 in

Material Brass

Size 0.26 - 0.55 in

Type Cable Glands

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch