Appleton 32PX1005 Cable Gland, Size: 32, NPT: 1", Nickel Plated Brass

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    32PX1005
  • Rexel Part Number:

    255368
  • UPC:

    781381249799

Cable Gland, Size: 32, NPT: 1 Inch, Cable Range: .67 to 1.04 Inch, Nickel Plated Brass, For Use With Unarmored Cable

$ 340.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 32PX1005

Rexel Part # 255368

UPC 781381249799

UNSPSC 39121431

Diameter 1 in

Material Brass

Range 0.670 in - 1.040 in

Type Cable Glands

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch