Appleton 32T31005 Cable Gland, Size: 32, NPT: 1", Nickel Plated Brass

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    32T31005
  • Rexel Part Number:

    255450
  • UPC:

    78138124943

Cable Gland, Size: 32, NPT: 1 Inch, Cable Range: .93 to 1.04 Inch, Nickel Plated Brass, For Use With Unarmored Cable

$ 210.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 32T31005

Rexel Part # 255450

UPC 78138124943

UNSPSC 39121431

Diameter 1 in

Material Brass

Size 0.93 in - 1.04 in

Type Cable Glands

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch