Appleton 40A2F1255 Cable Gland, Size: 40, NPT: 1-1/2", Nickel Plated Brass

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    40A2F1255
  • Rexel Part Number:

    255897
  • UPC:

    78138124882

Cable Gland, Size: 40, NPT: 1-1/2 Inch, Cable Range: .93 to 1.27 Inch, Explosionproof, Nickel Plated Brass, For Use With Armored Cable

$ 98.27 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 40A2F1255

Rexel Part # 255897

UPC 78138124882

UNSPSC 39121431

Diameter 0.93 - 1.27 in

Material Brass

Size 1 1/2 in

Type Cable Glands

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch