Lapp S1212 Liquidtight Cable Gland, Strain-Relief, Size: 1/2", Non-Metallic

  • Mfr/Brand Name:

    Lapp
  • Mfr Number:

    S1212
  • Rexel Part Number:

    30720
  • UPC:

Liquidtight Cable Gland, Strain-Relief, Size: 1/2 Inch, Cable Range: 0.157 - 0.354", Non-Metallic, Gray

$ 147.86 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lapp

Mfr Part # S1212

Rexel Part # 30720

UPC

UNSPSC 39131707

Color Gray

Diameter 1/2 in

Material Non-Metallic

Size 0.157 - 0.354

Type Cable Gland

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch