Lapp S2129 Liquidtight Cable Gland, Strain-Relief, Thread: PG29

  • Mfr/Brand Name:

    Lapp
  • Mfr Number:

    S2129
  • Rexel Part Number:

    92978
  • UPC:

Liquidtight Cable Gland, Strain-Relief, Thread: PG29, Cable Range: 0.551 - 0.984 Inch, Non-Metallic, Black

$ 423.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lapp

Mfr Part # S2129

Rexel Part # 92978

UPC

UNSPSC 39131707

Color Black

Material Non-Metallic

Size 0.551 - 0.984 in

Thread PG29

Type Cable Gland

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch