Mencom PCG-1/2R-B Cable Gland, 1/2", Range: 7 to 12 mm, Black, Plastic

  • Mfr/Brand Name:

    Mencom
  • Mfr Number:

    PCG-1/2R-B
  • Rexel Part Number:

    31921
  • UPC:

1/2 Inch Standard Cable Gland, NPT Thread, Cable Range: 0.276 Inch - 0.472 Inch, Thread Length: 0.591 Inch, Material: Plastic, Color: Black.

$ 1.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mencom

Mfr Part # PCG-1/2R-B

Rexel Part # 31921

UPC

UNSPSC 39131707

Diameter 1/2 in

Material Plastic

Range 0.276 in - 0.472 in

Type Cable Glands

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch