Mencom PCG-3/4-B Cable Gland, 3/4", Cable Range: 0.551" - 0.709", Plastic

  • Mfr/Brand Name:

    Mencom
  • Mfr Number:

    PCG-3/4-B
  • Rexel Part Number:

    739656
  • UPC:

3/4 Inch Standard Cable Gland, NPT Thread, Cable Range: 0.551 Inch - 0.709 Inch, Thread Length: 0.591 Inch, Material: Plastic, Color: Black.

$ 1.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Mencom

Mfr Part # PCG-3/4-B

Rexel Part # 739656

UPC

UNSPSC 39121551

Diameter 3/4 in

Material Plastic

Range 0.551 in - 0.709 in

Type Cable Glands

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch