Appleton 25PX2KX1005 Cable Gland, Size: 25, NPT: 1", Nickel Plated Brass

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    25PX2KX1005
  • Rexel Part Number:

    254406
  • UPC:

    78138125148

Cable Gland, Size: 25, NPT: 1 Inch, Explosionproof, Cable Range: .717 to 1.031 Inch, Nickel Plated Brass

$ 144.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # 25PX2KX1005

Rexel Part # 254406

UPC 78138125148

UNSPSC 39121431

Diameter 1 in

Material Nickel Plated

Size 0.717 in - 1.031 in

Type Cable Gland

Place your Will Call order by clicking the cart button next to the appropriate Branch