Hubbell-Killark CMCAB075 Cable Gland, Size: 1/2" NPT, M25 Metric, Cable Range: 0.49 - 0.93"

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    CMCAB075
  • Rexel Part Number:

    103595
  • UPC:

    78393603026

Cable Gland, Size: 1/2 Inch NPT, M25 Metric, Cable Range: 0.49 - 0.93 Inch, Explosionproof, Aluminum

$ 44.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # CMCAB075

Rexel Part # 103595

UPC 78393603026

UNSPSC 39121431

Diameter 1/2 in

Material Aluminum

Size 0.49 - 0.93 in

Type Cable Gland

Place your Will Call order by clicking the cart button next to the appropriate Branch