Panduit NMF2 Horizontal Cable Manager, 2RU, 1-Sided, 3.5" x 6.2" x 19", Black

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    NMF2
  • Rexel Part Number:

    292955
  • UPC:

    074983009411

Wire Duct, Horizontal, (2 Rack Units, Single-Sided). H x W x L: 3.5" x 6.2" x 19". Color: Black. Includes: Cover and 12-24 Mounting Screws. Manager: ABS, Cover: PVC

$ 73.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # NMF2

Rexel Part # 292955

UPC 074983009411

UNSPSC 43223301

Color Black

Length 19 in

Material ABS

Product Height 3 in

Product Width 6 1/4 in

Type Wire Duct

Place your Will Call order by clicking the cart button next to the appropriate Branch