Briscon 3-COPPER-100 Insulated Staple, Low Voltage, Copper, 3/4" L x 3/16" W

  • Mfr/Brand Name:

    Briscon
  • Mfr Number:

    3-COPPER-100
  • Rexel Part Number:

    201183
  • UPC:

    78022771337

Insulated Staple, Low Voltage, Copper, 3/4" L x 3/16" W, Pack of 100

$ 25.07 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Briscon

Mfr Part # 3-COPPER-100

Rexel Part # 201183

UPC 78022771337

UNSPSC 39121705

Length 3/4 in

Material Steel

Product Width 3/16 in

Type Insulated Staple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch