Briscon 5-COPPER-100 Insulated Staple, Low Voltage, Copper, 5/8" L x 1/4" W

  • Mfr/Brand Name:

    Briscon
  • Mfr Number:

    5-COPPER-100
  • Rexel Part Number:

    79458
  • UPC:

    78022771537

Insulated Staple, Low Voltage, Copper, 5/8" L x 1/4" W, Pack of 100

$ 25.07 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Briscon

Mfr Part # 5-COPPER-100

Rexel Part # 79458

UPC 78022771537

UNSPSC 39121705

Length 5/8 in

Material Steel

Product Width 1/4 in

Type Insulated Staple

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch